Ideal for use on a workbench, this lathe has variable speeds allowing the user to carry out various woodturning operations. Fitted with a 200mm swing over bed, the lathe has a no-volt overload safety switch for safety. Heavy duty cast iron bed provides a vibration free operation. Supplied with 50mm and 150mm face plates, 175mm tool rest and 3/4" drive spur. Display packed.|Diameter turning capacity: 200mmCentre turning capacity: 300mmSpeeds-variable: 750-3200r/pmSpindle thread size: 3/4"Spindle taper: MT1Weight: 21kg|No-volt switch