457mm Compact Woodlathe 18"

Order Code: ZT2748858S

£429.99 Inc VAT (20%)


Description

Digital woodturning machine with variable speed 550W motor. Digital display is fitted on to the headstock. The cast iron construction provides maximum rigidity and strength helping deliver a smoother, vibration free operation. Supplied with 80mm faceplate and 150mm tool rest. Display packed|Diameter turning capacity305mmCentre turning capacity457mmSpeeds-variable650-3800r/pmSpindle thread size3/4"Spindle taperMT1Weight32kg|No-volt switch

See full description
Specifications for 457mm Compact Woodlathe 18"
  • Weight
    32kg
  • Motor Power
    550W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome