Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Finishing Tools
Lathes
5-SPEED Mini Wood Lathe
By Lumberjack
Order Code:
ZT1002173S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/tools-and-machining/lathes/5-speed-mini-wood-lathe/p/ZT1002173S
Add to quotation
View all Lathes
Description
WL305 Mini Wood Lathe
Specifications
Specifications for 5-SPEED Mini Wood Lathe
MFR Part No.
LUM00204
Depth
160mm
Type
Lathe
Height
320mm
Length
700mm
Colour
Red
Application
Wood
Material
Metal
Width
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome