AJL180VS x 750 Industrial V/Speed Gap Bed Lathe

Order Code: ZT1028523X

£23,999.99 Inc VAT (20%)


Description

AJ180 VS
The bed casting is manufactured from high quality mehanite cast iron, induction hardened and precision ground. The headstock comprises of a hardened and ground chrome nickel steel main spindle, mounted on precision taper roller bearings, lubricated by an automatic system, driven by a variable speed motor. The gearbox is a universal type, giving a wide range of metric and imperial threads. The saddle designed to give maximum rigidity, all gears and shafts in the apron are hardened and ground and lubricated from a central oil bath. The electrical system is fully compliant with current E.C regulations.
Standard Equipment:
200mm 3 jaw chuck:
Variable speed:
Coolant System:
Quick change tool post with 4 holders:
Low Volt Lighting:
Swarf/Coolant Trays, Splash Guard:
Machine Levelling Bolts:
Combined Chuck Guard for 3 and 4 Jaw Chucks;
Work Zone guard:
Centralised Lubrication:
Spindle Bush, 2 Solid Centres, 1 x MT.4, 1 x MT.3;

Specification:
Centre Height:180 mm.
Swing over bed:360 mm.
Swing over cross slide:205 mm
Distance between centres:750 or 1000 mm.
Width of bed:250 mm.
Maximum swing in gap:520 mm.
Length of gap:130 mm.
No: of spindle speeds:3.
Spindle speed range: 345- 2800 rpm.
Spindle nose; A2-5.
Spindle bore:42mm.
Spindle taper:No.4 MT.
No. of feeds:44
Longitudinal feeds: 0.044-0.662 mm/rev.
Cross feeds:0.02-0.296 mm/rev.
Metric threads:0.5 - 7.5 mm.
Inch threads:.60 - 4 T.P.l.
Module threads:0.25 - 3.75.
DP threads:120 - 8.
Leadscrew pitch:.6mm.
Cross slide travel: 210 mm.
Compound slide travel:105mm
Tool section:20 x 20 mm.
Spindle dia:58 mm.
Spindle morse taper:No.4.
Spindle travel:180 mm.
Lateral movement tailstock:8mm.
Main Motor power: 4.0 KW.
Size (LxWxD): 2150x880x1825mm.

See full description
Specifications for AJL180VS x 750 Industrial V/Speed Gap Bed Lathe
  • Maximum Metric Thread
    7.5mm
  • Leadscrew Pitch
    6mm
  • Spindle Speed Range
    345 to 2800 rpm
  • Includes
    3 & 4 Jaw Chucks
    Face Plates
    Centers
    Steadies
    2-axis Anilam Digital Readouts
    Taper Turning
  • Gap Length
    120mm
  • Minimum Inch Thread
    4TPI
  • Maximum Inch Thread
    60TPI
  • Coolant Pump Power
    0.1kg/mm
  • Spindle Nose Type
    ASA A2.5
  • Maximum Longitudinal Feed
    0.662mm/rev
  • Distance Between Centres
    750/1000mm
  • Maximum Spindle Speed
    2800rpm
  • Metric Thread Range
    0.5 to 7.5mm
  • Swing Over Cross Slide
    175mm
  • Swing in Gap
    490mm
  • Tailstock Travel
    160mm
  • Compound Slide Travel
    105mm
  • Longitudinal Feed Rate Range
    0.05 to 1.5mm/rev
  • Bed Width
    250mm
  • Centre Height
    180mm
  • Phase
    Three Phase
  • Overall Length
    2115mm
  • Spindle Bore
    42mm
  • Number of Spindle Speeds
    3rpm
  • Voltage
    415V
  • Cross Feed Rate Range
    0.025 to 0.752mm/rev
  • Standards Met
    CE Certified
  • Motor Power
    4W
  • Minimum Metric Thread
    0.5mm
  • Spindle Taper
    MT4
  • Minimum Longitudinal Feed
    0.044mm/rev
  • Dimensions
    2115mm x 910mm x 1625mm
  • Minimum Cross Feed
    0.02mm/rev
  • Overall Width
    910mm
  • Cross Slide Travel
    180mm
  • Weight
    1190/1100kg
  • Carriage Travel
    750/1000mm
  • Inch Thread Range
    60 to 4TPI
  • Swing Over Bed
    360mm
  • Tailstock Taper
    MT3
  • Overall Height
    1625mm
  • Spindle Diameter
    58mm
  • Maximum Cross Feed
    0.296mm/rev
  • Minimum Spindle Speed
    40rpm
  • Overall Depth
    1625mm
  • Product Type
    Heavy Duty Lathe
  • MFR Part No.
    AJL180VS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome