Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Finishing Tools
Lathes
Electronic Variable Speed Mini Lathe
By Lumberjack
Order Code:
ZT1002176S
£419.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
419.99
https://www.zoro.co.uk/shop/tools-and-machining/lathes/electronic-variable-speed-mini-lathe/p/ZT1002176S
Add to quotation
View all Lathes
Description
Vari-Speed Mini Lathe
Specifications
Specifications for Electronic Variable Speed Mini Lathe
MFR Part No.
LUM00203
Type
Lathe
Depth
170mm
Height
320mm
Length
700mm
Width
170mm
Colour
Red
Application
Wood
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome