Optiturn TU 2506VB Lathe

Order Code: ZT1467828S

£3,099.99 Inc VAT (20%)


Description

Precisely manufactured
Powerful, maintenance-free engine
Hardened and ground Z-axis guideway
Guaranteed concentricity of the spindle nose ≤ 0.009 mm
Concentricity on the lathe chuck ≤ 0.04 mm
Lead screw for thread cutting or automatic longitudinal turning
Leadscrew stored in two sintered bearings
All guides can be adjusted by wedge strips
Right / left rotation in the control panel switchable
Rolled trapezoid spindles
Thrust bearing
Tapered roller bearings in P5 quality
Hardened main spindle mounted in adjustable precision tapered roller bearings
Hardened spindle nose with Ø 26 mm spindle bore
Handwheels on the carriage with adjustable fine scale 0.04 / 0.01 mm
Upper slide on cross slide slidable
Chip protection on the upper slide
Heavily ribbed prism bed made of gray cast iron, inductively hardened and precision ground
Tailstock for taper turning ± 5 mm adjustable
Tailstock quill and handwheel with adjustable fine scale 0.02 mm
Quick, easy and tool-free adjustment of the tailstock by a clamping lever
Emergency stop impact switch
Quadruple tool holder
3-jaw lathe chuck in the standard scope of delivery
Change gear set in the standard scope of delivery for thread cutting
Fully equipped, allowing the user to be productive immediately after commissioning
TU 2506VB: Speed change easily adjustable via potentiometer

See full description
Specifications for Optiturn TU 2506VB Lathe
  • Product Type
    Lathe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome