0
1
2
3
4

PL-1236E-DRO Economical Precision Lathe

Order Code: ZT2600100S

£11,999.99 Inc VAT (20%)


Description

With the same working base as the versatile PL-1236E lathe, the PL-1236E-DRO take the platform one step further by adding an industrial grade digital readout system for improved accuracy and efficiency. But the PL-1236E-DRO is still a great metal lathe for anyone that is looking an economical lathe that is high in quality and easy to use.
\n
\nPowered by 220v single phase the Baileigh Industrial PL-1236E-DRO allows the operator to choose what voltage will suit their needs the best. Because of its versatile voltage options as well as the integrated digital readout, the PL-1236E-DRO is the perfect choice for small fabricators, schools, or garages.
\n
\nThe PL-1236E-DRO has an easy to use gear system that allows for taping, turning, and polishing with a range of 9 speeds from 70 to 1400 RPM. To ensure that all cuts are precise, all ways are ground and hardened to ensure long life. They also have adjustable gibs to make sure they slide as free as possible with no binding.
\n
\nThe PL-1236E-DRO lathe is packed with feature that make this a winning lathe, these features include, digital read out, three and four jaw chucks, steady rest, follow rest, face plate, foot brake, coolant system, and halogen work light.

See full description
Specifications for PL-1236E-DRO Economical Precision Lathe
  • Product Type
    Precision Lathe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome