SM1308 Wood Lathe 1000mm

Order Code: ZT1230412P

£199.99 Inc VAT (20%)


Description

Powered by 370W motor with no-volt load release switch which prevents restart after the mains power has been interrupted. Solid head and tail stocks. Lathe bed with twin bar construction. Four turning speed options to suit a variety of jobs. Fitted with a non-rewirable 3-pin plug and cable.

Specifications for SM1308 Wood Lathe 1000mm
  • MFR Part No.
    SM1308
  • Distance Between Centres
    1000mm
  • Motor Power
    370W - 230V
  • Weight
    26kg
  • Tailstock Taper
    N//A
  • Thread Size
    3/4in x 16tpi
  • Turning Speeds
    850, 1250, 1750, 2510rpm
  • Turning Capacity - Over Bed
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome