Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Leak Detectors & Flawfinders
9D1B Ardrox Developer Spray 400ml
By Autosol
Order Code:
ZT5130190S
Copy
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/leak-detectors-and-flawfinders/9d1b-ardrox-developer-spray-400ml/p/ZT5130190S
Add to quotation
Schedule an order and save 5%
View all Leak Detectors & Flawfinders
Description unavailable
Specifications
Specifications for 9D1B Ardrox Developer Spray 400ml
Series
9D1B
Container Type
Aerosol
Features
Low Alkali Metal Content
Low Halogen
Low Sulphur
Size
400ml
Product Type
Flawfinder Developer