Flaw Detector Developer 400ml - AMB30290 - Pack of 2

Flaw Detector Developer 400ml - AMB30290 - Pack of 2

Order Code: ZT5627001S

£39.99 Inc VAT (20%)


Description

The Ambersil 400ml flaw detector comprises a 3-part system for a quick and easy visual detection of flaws and cracks. Each set consists of a cleaner, a penetrant and a developer that helps identify the problems immediately and reduce downtime when used together. Part 1 - Cleaner A powerful solvent cleaner to flush oil, swarf or soiling that may be obscuring the defect. Its important features are: Powerful flush action Fast evaporation Low odour, safe to use, non-chlorinated Part 2 - Penetrant A highly visible low surface tension dye that will quickly find its way into the smallest crack or flaw. Its important features are: Can also be applied to the underside of components or structures Easily removed by the solvent cleaner Part 3 - Developer A white chalk contrast medium that offers maximum visibility against the red penetrant fluid. Its important features are: Dries quickly to form a white powder coating Does not run-of Easily removed after inspection Allows the effective 'bleed-through' of penetrating dye Features and Benefits Can be applied to the components without dismantling the equipment Fast acting visual results Used in lab conditions or on site Applications Automotive Engineering construction Machining and manufacturing Ship building Welding Certifications ANSI/ESD S20.20:2014 BS EN 61340-5-1:2007 Specifications: Brand AMBERSIL MPN 1030532 Weight 0.38

See full description
Specifications for Flaw Detector Developer 400ml - AMB30290 - Pack of 2
  • Product Type
    Flaw Detector Developer
  • Pack Quantity
    2
  • Volume
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome