Ambersil Flaw Detector The Ambersil flaw detector comprises of a 3-part system for a quick and easy visual detection of flaws and cracks. Each set consists of a cleaner, a penetrant, and a developer that helps identify the problems immediately and reduce downtime when used together. Part 1 - Cleaner A powerful solvent cleaner to flush oil, swarf, or soiling that may be obscuring the defect. Its important features are: Powerful flush action Fast evaporation Low odour, safe to use, non-chlorinated Part 2 - Penetrant A highly visible low surface tension dye that will quickly find its way into the smallest crack or flaw. Its important features are: Can also be applied to the underside of components or structures Easily removed by the solvent cleaner Part 3 - Developer A white chalk contrast medium that offers maximum visibility against the red penetrant fluid.Its important features are: Dries quickly to form a white powder coating Does not run-off Easily removed after inspection Allows the effective 'bleed-through' of penetrating dye Features and Benefits Can be applied to the components without dismantling the equipment Fast acting visual results Used in lab conditions or on site Applications Automotive Engineering construction Machining and manufacturing Ship building Welding Certifications ANSI/ESD S20.20:2014BS EN 61340-5-1:2007 Specifications: Brand AMBERSIL MPN 1030530 Weight 0.37