0
1

Gas Leak Detector, Water Based, Food Grade, 400ML

Order Code: ZT1036215X

£9.49 Inc VAT (20%)


Description

Water based formulation, no oils, silicones or harmful solvents; no run-off hazard.
Non-flammable and completely odourless.
Highlights all leaks even under low pressure.
Stable, does not break down in use.
Removes the need for sophisticated electronic equipment or immersion tanks.
Fitted with 360 degree spray system for all angle use.
Aerosol meets DIN 30657.
Aerosol meets the requirements of BS EN 14291:2004.
Can be used on oxygen systems.

See full description
Specifications for Gas Leak Detector, Water Based, Food Grade, 400ML
  • Container Type
    Aerosol
  • MFR Part No.
    31633
  • Size
    400ml
  • Product Type
    Leak Detector
  • Standards Met
    BS EN 14291:2004
    DIN 30657
  • For Use On
    Leaks
  • Features
    Non-Flammable
    Odourless
    Anti-Corrosive
    Non-Staining

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome