Leak Detector Spray 300ML
0
1

Leak Detector Spray 300ML

Order Code: ZT1036224XCopy

£17.99 Inc VAT (20%)


Description

Leak detector spray is a specially formulated fluid which has been designed to identify leaks or bleeding on even the smallest, pressure positive metallic or plastic pipes or fittings.

Features and Benefits
• Leaves a thin film of surface-active agents that accurately identify any bleeding or leakage
• Non Corrosive
• Low Chlorine content
• 360° valve for use in difficult to reach areas

Typical Applications
• Pipework carrying natural gas and LPG
• Most positive pressure gas systems
• Safe for use with refrigerant gases

See full description
Specifications for Leak Detector Spray 300ML
  • Features
    Low Chlorine Content Ensuring Maximum Plastic Compatibility
    No Wastage or Spillage
    Safe for us with refrigerant gases
  • Standards Met
    BS EN 14291:2004
    IGE/UP/1B Edition 2
    MIL-PRF-25567E.
  • Product Type
    Leak Detector
  • For Use On
    Most Positive Pressure Gas Systems
  • MFR Part No.
    32030
  • Container Type
    Can
  • Size
    300ml