0
1

Magnavis 7HF Mpi Ink 400ml

Order Code: ZT1719991S

£13.29 Inc VAT (20%)
£13.995% off


Description

This particle inspection ink is a highly-sensitive, oil-based magnetic particle aerosol designed specially for nonfluorescent, wet method magnetic particle testing. It is ideal for locating fine and medium discontinuities on finished parts, providing strong and clear indications which is ensured by a build up of the magnetic particles. The convenient aerosol makes quick spot inspections easy, while the spray also has a wide spray pattern to cover large areas.

Features and Benefits
• Clear indications under visible light
• Heavy particle buildup due to strong magnetic particles
• Excellent particle mobility
• Low toxicity and low odour

Typical Applications
• Detecting discontinuities
• Field testing
• Spot inspections
• Machined parts
• Light surfaces
• Difficult to reach and awkward areas

See full description
Specifications for Magnavis 7HF Mpi Ink 400ml
  • MFR Part No.
    7HF
  • Series
    MAGNAVIS
  • Container Type
    Aerosol
  • Product Type
    Magnetic Ink
  • Size
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome