Moisture Detector - BRE1298680

Order Code: ZT3113828S

£25.99 Inc VAT (20%)
£27.997% off

Order by 2pm, get it Tomorrow

Description

The Brennenstuhl Moisture Detector allows quick and easy determination of moisture in various materials. It can be used even in poorly accessible places, thanks to the practical 'Hold' function. The outcome is shown on a large LCD display as well as acoustically. To save power, the device automatically turns off three minutes after the last use. Ideal for the do-it-yourselfer, as well as for professional use. Comes with a protective cap. Specification: Power: 9V Battery (NOT Supplied) Measuring Range: Wood 5 - 50%, Building Materials 1.5 - 33% Dimensions (HxLxW) : 2.5 x 15 x 6.5cm

See full description
Specifications for Moisture Detector - BRE1298680
  • Battery Type
    1 x 9V (NOT supplied)
  • Detection Range (Wood)
    5 - 50%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome