MS-Snoop-8OZ Leak Test Compound

Order Code: ZT1036617P

£11.99 Inc VAT (20%)


Description

Snoop® liquid detector is designed to deliver a sustained bubbling action to sniff out hard-to-reach, small leaks.

Features and Benefits
• Snooper tube is flexible and extends for hard-to-reach areas
• Resistant to corrosion and contains corrosion inhibitor for added protection
• Can be used in temperatures from -54°C to 93°C (-65°F to 200°F)
• Non-flammable
• Chlorine free formula
• Formula dries without staining

See full description
Specifications for MS-Snoop-8OZ Leak Test Compound
  • Features
    Works Even On Very Small Leaks, Vertical Surfaces & Hard To Reach Areas
  • Container Type
    Bottle
  • Product Type
    Leak Detector
  • Size
    8oz
  • For Use On
    Gas Leaks
  • Standards Met
    EPA Part 60 Appendix A method 21 section 4.3.3
    NFPA 52 Section 6-12.2 Leak Testing Compressed Natural Gas Vehicular Fuel System
    MIL-PRF-25567 Leak Detector Compound, Oxygen Systems, Type I
  • Series
    Snoop®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome