SL1-400A Leak Detector Spray Compressed Air 400ML
0
1
2

SL1-400A Leak Detector Spray Compressed Air 400ML

Order Code: ZT1036202X

£4.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.290%
10 - 19£4.085%
20 - 49£3.8610%
50 +£3.6515%

Schedule order and save 5% now

Description

A specially formulated, high performance, white fluid, designed specifically to identify even the smallest gaseous leak. Applies a thin uniform film of surface active agents which accurately identify any leak or bleeding of joints, bubbles in the applied film indicate the location of the leak. Aerosol enables fast and easy application. Convenient and accurate in difficult to reach areas. No wastage or spillage. Propelled by compressed air - will not give a false reading if mechanical sensing equipment is used. Long shelf life, unlike other CO2 propelled leak detector sprays, the pressure will not not drop off due to CO2 degradation during storage. Suitable for use with most common industrial gases including compressed air, acetylene, butane, propane, chlorine, hydrogen, and natural gas. Not recommended for use on medical equipment where there could be a risk of ingress into the patient airway. Supplied in a 400ml aerosol.

See full description
Specifications for SL1-400A Leak Detector Spray Compressed Air 400ML
  • Features
    Long Shelf Life
    No Wastage or Spillage
    Specially Formulated
  • Container Type
    Aerosol
  • Product Type
    Leak Detector
  • For Use On
    Acetylene
    Butane
    Chlorine
    Hydrogen
    Industrial Gases
    Natural Gas
    Propane
  • MFR Part No.
    SL1-400A
  • Series
    SL1-400A
  • Size
    400ml