Speedmaster Inner Lens 107x44.5

Order Code: ZT3112947S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

The SWP SPEEDMASTER INNER LENS 107x44.5 is a high-quality, durable inner lens that is perfect for use in a variety of welding applications. The lens is made of tempered glass and features a scratch-resistant coating, making it ideal for use in harsh environments. The lens also features a wide field of view, providing excellent visibility for the welder.

Features:

Made of tempered glass
Scratch-resistant coating
Wide field of view
Easy to install
Benefits:

Provides excellent visibility for the welder
Durable and long-lasting
Resistant to scratches and other damage
Easy to install
Applications:

MIG welding
TIG welding
Stick welding
Other arc welding applications
Specifications:

Lens size: 107x44.5mm
Material: Tempered glass
Coating: Scratch-resistant
Field of view: Wide
Installation: Easy
Order your SWP SPEEDMASTER INNER LENS 107x44.5 today and experience the difference!

See full description
Specifications for Speedmaster Inner Lens 107x44.5
  • Material
    Tempered Glass
  • Product Type
    Inner Lens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome