SpillGuard Leak Detector, With Approval For Atex Zone 0, Incl. 5 Year Battery, Ø110mm

Order Code: ZT2693172S

£189.99 Inc VAT (20%)


Description

SpillGuard leak detector, with approval for Atex zone 0, incl. 5 year battery, 110 mm. Supplied = assembled. Length = 110 mm. Width = 110 mm. Height = 40 mm. Model = universal. Material = plastic. Colour = black. Situation = reaction to leaks (emergency) For media = chemicals, acids and alkalis, flammable and corrosive liquids, coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. Property = detecting/warning. Type of leakage = drip leaks. Frequency of use = single. Place of use = indoor and outdoor use. Application = very heavy duty. Product type = accessories for 200 l sump trays. Any leakage of hazardous, valuable liquids in drum sumps, cupboards, depots, containers etc. is detected immediately and signalled acoustically/visually. Self-contained, ready for immediate use, suitable for every drum sump - even in areas at risk of explosion (with approval for Atex zone 0) A prompt reaction to leakages reduces costs, decreases the risk of accidents, health hazards, environmental contamination, legal consequences. Provides you with support with the regular, legally mandated, visual inspections of drum sumps. Easy installation: switch on using the one-touch function - place it at the deepest spot in the tray shelf - and feel safe. Suitable for use in all steel/plastic drum sumps. Also for trays for depots, hazardous goods shelving units, containers in outdoor areas. In the event of contact with liquids, it emits an acoustic and visual alarm (loud beep, red LED lights up) for at least 24 hours (depending on the corrosiveness of the medium, for longer periods as well) Regular visual signal (red LED flashes) signals reliable functioning. The detector can be deactivated. Acoustic signal draws attention to necessity of replacing the SpillGuard at the end of its service life (up to 5 years) The battery cannot be replaced. Use with all major and conventional hazardous liquids. With approval for Atex zone 0 for the strictest requirements of explosion protection. Please observe the compatibility list. If media compatibility is unclear, or the media are corrosive, please consult the safety data sheet beforehand. Laboratory test for new, previously untested media possible upon request.

See full description
Specifications for SpillGuard Leak Detector, With Approval For Atex Zone 0, Incl. 5 Year Battery, Ø110mm
  • Colour
    Black
  • Material
    Plastic
  • Product Type
    Accessories for 200 L Sump Trays
  • Suitable For
    Drip Leaks
  • Supplied
    Assembled
  • Frequency of Use
    Single
  • Model
    Universal
  • Length
    110mm
  • Situation
    Reaction To Leaks (Emergency)
  • Height
    40mm
  • Applications
    Indoor and Outdoor Use
  • Width
    110mm
  • Property
    Detecting/Warning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome