VAME-B10-20-A Foot Mounting - 576412 Valve Accessories

VAME-B10-20-A Foot Mounting - 576412 Valve Accessories

Order Code: ZT5401753SCopy

£27.99 Inc VAT (20%)


Description

Foot Mounting Vame-B10-20-A Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=0, 6 Nm, Product Weight=97 G, Materials Note=Conforms to Rohs, Material Bracket= (* Steel, * Galvanised) , Festo

Specifications for VAME-B10-20-A Foot Mounting - 576412 Valve Accessories
  • Weight
    97g