0-83-035 6" Deep g Clamp

Order Code: ZT1010910X

£14.29 Inc VAT (20%)

Order by 11am, get it Tomorrow

Description

0-83-035
High-visibility, corrosion-resistant finish. Resists flexing and bending. Heavy-duty, malleable iron and steel construction. Roll-formed screw threads ensure smooth operation and durability. Oversized T-handle for extra torque.

Throat depth: 89mm.
Clamping caoacity: 150mm(6").
Clamping force: 680kg.
Length: 150mm.
Weight: 1820g.

See full description
Specifications for 0-83-035 6" Deep g Clamp
  • Type
    G-clamp
  • Opening Capacity
    150mm
  • MFR Part No.
    0-83-035
  • Handle Type
    T-Bar
  • Jaw Material
    Steel