119 Medium-Duty Forged G-Clamp 100mm (4in) REC1194

Order Code: ZT1290240P

£15.99 Inc VAT (20%)


Description

IRWIN Record Medium-Duty Forged G-Clamp are a drop-forged steel clamp and the slim section permits use in situations where space is limited. Particularly useful for the craftsman with smaller work, the boat builder and the handyman. Have a blue stove enamelled finish. Come in the following sizes REC1192 50mm. REC1193 75mm. REC1194 100mm. REC1196 150mm. IRWIN Record Medium-Duty Forged G-Clamp. Size 102mm (4 in). Throat depth 44mm (1 3/4 in).

See full description
Specifications for 119 Medium-Duty Forged G-Clamp 100mm (4in) REC1194
  • MFR Part No.
    T119/4
  • Throat Depth
    44mm
  • Type
    Medium-Duty
  • Holding Capacity
    1mm
  • Size
    4in
  • Capacity
    100mm
  • Clamp Type
    Medium-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome