119 Medium Duty Forged G-Clamp 150mm (6in)

Order Code: ZT1290241P

£15.39 Inc VAT (20%)
£15.993.5% off


Description

IRWIN Record Medium-Duty Forged G-Clamp Size: 152mm (6 in)
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for 119 Medium Duty Forged G-Clamp 150mm (6in)
  • MFR Part No.
    T119/6
  • Throat Depth
    65mm
  • Type
    Medium-Duty
  • Holding Capacity
    150mm
  • Capacity
    150mm
  • Clamp Type
    Medium-Duty
  • Size
    6in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome