12150 Clamp XXL-150cm

Order Code: ZT3084097S

£269.99 Inc VAT (20%)


Description

• Extra-strong clamps
• Extra resistant rolled steel bar 60x 12 mm
• Maximum pressure 22000N
• Throat deep 19 cm
• Bar:60x12 mm
• Nonslip brake on moving jaw.
• More information: accesories & documents

See full description
Specifications for 12150 Clamp XXL-150cm
  • Product Type
    Clamp
  • Throat Depth
    19cm
  • Bar Dimensions
    60x12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome