150mm Steel Spring Clamp

Order Code: ZT3085324S

£1.35 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.350%
20 - 49£1.303.5%
50 - 99£1.248%
100 - 199£1.1912%
200 +£1.1316.5%


Description

150mm Metal Spring Clamp
General purpose pressed steel clamp with plated finish and heavy duty spring. Maximum jaw capacity 50mm

Specifications for 150mm Steel Spring Clamp
  • Material
    Steel
  • Product Type
    Spring Clamp
  • Size
    150mm
  • Jaw Capacity
    50mm
  • Body Finish/Coating
    Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome