61080 Clamp Maxi R-80cm

Order Code: ZT3084038S

£99.99 Inc VAT (20%)
£109.999% off


Description

• Extra resistant rolled steel bar 40 x 10 mm
• Maximum pressure 10000 N
• Throat deep 16 cm
• Covered screw thread
• The new handle, both dismountable and interchangeable
• With greasing hole.

See full description
Specifications for 61080 Clamp Maxi R-80cm
  • Product Type
    Clamp
  • Throat Depth
    16cm
  • Bar Dimensions
    40 x 10mm