0
1
2

BAN700 Band Clamp BESBAN700

Order Code: ZT1462780S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Band Clamp is suitable for assemblies made of wood, plastics and non-ferrous metals, but it can also be used with ferrous metals when firm, all-round clamping, which will not damage or distort the work is required. Because the tape is tightened evenly from both sides, pressure is uniformly distributed all round or at each corner, thereby preventing distortion on one side. Self locking occurs automatically as the strap is tightened. This ensures consistent tension, which is maintained until the strap is released. The Vario-angle adapt automatically and infinitely variably to any angle from 60 to 180 . Clamping Range Up to 7m Band Width & Depth 25mm x 1mm Angle 60 / 80 Degrees Weight 0.53Kg

See full description
Specifications for BAN700 Band Clamp BESBAN700
  • Type
    Band
  • MFR Part No.
    BESBAN700
  • Clamp Type
    Bnd
  • Body Material
    Plastic
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome