Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Light & General Duty G-Clamps
Beam Clamp 22 36mm M12 Steel HDG
By Unistrut
Order Code:
ZT5097499S
£11.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.29
https://www.zoro.co.uk/shop/tools-and-machining/light-and-general-duty-g-clamps/beam-clamp-22-36mm-m12-steel-hdg/p/ZT5097499S
Add to quotation
View all Light & General Duty G-Clamps
Description
Unistrut BEAM CLAMP 22 36MM M12 STEEL HDG Beam Clamps P2489
Specifications
Specifications for Beam Clamp 22 36mm M12 Steel HDG
Material
Steel