BSP-CB10-6 BSP-CB Compact Machine Clamp, BE102447

Order Code: ZT1249291P

£369.99 Inc VAT (20%)


Description

Clamping force up to 16,000 N, Space-saving construction, thus up to 30 % smaller than comparable competitive models, Housing and pressure arm made from hardened and tempered stainless steel, making it extremely robust and durable, Available in three pressure arm versions: Short and long pressure arm with swivelable aluminium pressure shoe or pointed pressure arm for clamping on narrow sections or in confined space, BAS-C with open fixing hole and BAS-CB with closed fixing hole for M 10 / M 12

See full description
Specifications for BSP-CB10-6 BSP-CB Compact Machine Clamp, BE102447
  • Body Material
    Stainless Steel
  • Product Type
    Machine Clamp
  • Jaw Material
    Stainless Steel
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome