0
1

D1915 80 X 600mm F Clamp

Order Code: ZT3520362S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.576%


Description

HEAVY DUTY: This heavy duty F-clamp has strong cast iron heads with soft plastic jaw guards to prevent damage to surfaces. EASY TO USE: With a quick-adjustment handle and an 80mm throat depth, this F clamp is ideal for all general household clamping applications.

Specifications for D1915 80 X 600mm F Clamp
  • Product Type
    F Clamp
  • Body Material
    Cast Iron
  • Throat Depth
    80mm
  • Type
    Heavy Duty