Double Tool Clamp, Rotating, Pack Of 5, Ø10mm

Order Code: ZT2726739S

£46.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£46.990%
5 +£45.114%


Description

Double tool clamp, rotating, pack of 5, 10 mm. Supplied = assembled. Width = 60 mm. Diameter = 10 mm. Scope of delivery = double tool holder. Number of holders = 2 pcs. Material = steel, zinc plated. Product type = tool holders for perforated panels. Rotating clamps. Pack of 5.

Specifications for Double Tool Clamp, Rotating, Pack Of 5, Ø10mm
  • Material
    Zinc Plated
    Steel
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Diameter
    10mm
  • Product Type
    Tool Holders for Perforated Panels
  • Width
    60mm
  • Number of Holders
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome