Double Tool Clamp, Rotating, Pack Of 5, Ø13mm

Order Code: ZT2726848S

£59.99 Inc VAT (20%)


Description

Double tool clamp, rotating, pack of 5, 13 mm. Supplied = assembled. Width = 60 mm. Diameter = 13 mm. Scope of delivery = double tool holder. Number of holders = 2 pcs. Material = steel, zinc plated. Product type = tool holders for perforated panels. Rotating clamps. Pack of 5.

Specifications for Double Tool Clamp, Rotating, Pack Of 5, Ø13mm
  • Material
    Zinc Plated
    Steel
  • Diameter
    13mm
  • Product Type
    Tool Holders for Perforated Panels
  • Supplied
    Assembled
  • Pack Quantity
    5
  • Number of Holders
    2
  • Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome