DURABLE: This easy-fit adjustable wheel clamp is powder coated finish for durability and weather resistance. VERSATILE: Supplied with 3 radial barrel keys, it has an adjustable 18cm-29cm (7"-11") clamp width and is suitable for cars, vans, caravans and motorbikes.