EKT55 One Handed Edge Clamp Ekt, BE105978

Order Code: ZT1249458P

£79.99 Inc VAT (20%)
£82.993.5% off


Description

• For rapid one handed operation • Low weight • Opening up to 55 mm Unique twin spindle, The outer spindle acts on the clamping jaws. The inner spindle applies pressure to the front edge. And the impact resistant plastic handle for one handed use means that any task or application is well within your grasp. Large jaws, Non-slip, gentle clamping. Max. opening distance: 55 mm. The large jaws with integrated colourless soft plastic caps increase the versatility of the clamp. Swivel pressure plate, The large pressure plate will swivel to apply pressure wherever it is required. Light aluminium housing, Lightweight yet highly effective. The statically-optimised aluminium housing creates a corrosion-resistant body for the convenient, one handed edge clamp EKT.
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for EKT55 One Handed Edge Clamp Ekt, BE105978
  • Material
    Aluminium
    Plastic
  • Product Type
    One Handed Edge Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome