EZXL30-9 Heavy Duty One Handed Clamp EZXL 300/90

Order Code: ZT1249469P

£40.99 Inc VAT (20%)
£44.998.5% off


Description

Bessey Premium One handed Clamp Opens 300mm Depth 90mm The high-quality one-handed clamps from BESSEY are now available with an additional option: In addition to EHZ, EZS and DUO, craftsmen can choose from four sizes and a total of ten variants within the new EZ series for a wide range of applications. This gives professionals and DIY enthusiasts even more choice to find their ideal tool when their second hand is to be kept free. Large selection The new EZ series of one-handed clamps from BESSEY convinces with an impressively wide range. It comprises the four sizes S, M, L and XL with a total of ten variants that can both clamp and spread. With opening widths from 110 mm to 900 mm, spreading widths from 80 mm to 1,090 mm and clamping forces from 200 to 2,700 N, the EZ series covers an enormous range of applications. Whether light handicraft work or heavy gluing work has to be accomplished overhead work is pending or a hand is needed to align the workpiece – with the EZ clamps this is possible without any problems. Practical convenience Ergonomics and practical comfort were also in the focus of the development of the new one-hand clamps series: The high quality 2-component plastic handle with pump lever behind the rail allows safe access from both directions. And thanks to the release lever integrated in the handle, the sliding brackets can be quickly adjusted and the clamp released. With the three larger versions M, L and XL, the upper part can even be changed from clamping to spreading without the need for tools – the pushbutton release mechanism makes this possible. The large, soft protective caps also protect sensitive surfaces. A crossed v-grooves is also integrated into the caps for secure fixing of round, pointed and angular parts. Robust design Modern aesthetics meets longevity: For the new EZ series, high-quality materials such as glass fibre-reinforced polyamide for the upper and lower part and tempered and burnished steel for the profiled rail were used. The plastic housing also protects the handle mechanism from dust and splintering.

See full description
Specifications for EZXL30-9 Heavy Duty One Handed Clamp EZXL 300/90
  • Type
    F-Clamp
  • Material
    Plastic, Steel
  • Product Type
    One-Handed Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome