Fixi Clamp Sponge Each

Order Code: ZT2427236S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Currently unavailable

Description

Fixi Clamp Sponge, 8 x 3 in, 2" Thick, Orange - Use for general cleaning. Attacks hard-to-reach dirt when attached to the Unger Fixi Clamp (sold
separately). Sponge Type: Cleaning; Material(s):



Sponge; Shape: Rectangular.


Features.

Use for general cleaning. Attacks hard-to-reach dirt when attached to the Unger Fixi Clamp (sold separately).

See full description
Specifications for Fixi Clamp Sponge Each
  • Material
    Plastic
  • Colour
    Brown
  • Product Type
    Telescopic Poles & Accessories
  • Shape
    Rectangular