SLV150M Variable Screw Clamp Capacity 1500mm BESSLV150M

Order Code: ZT1463317S

£129.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Bessey Variable Screw Clamps offer flexibility with large clamping widths. They have tempered spindles which are particularly sturdy and wear-resistant. This considerably increases durability. The end fastenings on both sides can be loosened without tools, enabling rapid changeover of the sliding arm for spreading tasks. It is also possible to replace the sliding arms or to add additional sliding arms easily. The U-shaped sliding arms are made from forged tempered steel which guarantees the highest level of safety and can withstand extremely large loads. They have heat-resistant pressure plates which can be tilted up to 35 for angled or sloping surfaces. Clamping force Up to 6,500N. The SLV150M Variable Screw Clamp has the following specifications Opening 1500mm. Throat depth 120mm. Rail 28 x 11mm. Weight 5.25kg.

See full description
Specifications for SLV150M Variable Screw Clamp Capacity 1500mm BESSLV150M
  • Throat Depth
    120mm
  • Holding Capacity
    1500mm
  • MFR Part No.
    BESSLV150M
  • Capacity
    1500mm
  • Weight
    5.25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome