SoloClamp 100P One-Handed Plastic Pad G-Clamp 100mm (4in) SOL100

Order Code: ZT1292630P

£16.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

PC Cox Sliding SoloClamp, suitable for one-handed operation and ideal for clamping workpieces in the home, workshop or in industry. The rigid frame and rotating feet ensure a firm grip. Choice of either plastic & lsquofeet&rsquo for use on wood surfaces or steel & lsquofeet&rsquo when welding. Includes 12 month manufacturer&rsquos warranty. 1 x PC Cox SoloClamp 100P One-Handed Plastic Pad G-Clamp with plastic foot. Capacity 100mm (4in)

See full description
Specifications for SoloClamp 100P One-Handed Plastic Pad G-Clamp 100mm (4in) SOL100
  • MFR Part No.
    AT1092
  • Holding Capacity
    100mm
  • Clamping Force
    1, 700N
  • Capacity
    100mm
  • Throat Depth
    60mm
  • Bar Material
    Metal
  • Jaw Material
    Plastic
  • Weight
    0.62kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome