SUPER CELLO Clamp Sealer, Lightweight Model, Seal LxW 420 X 10mm

Order Code: ZT2704262S

£2,099.99 Inc VAT (20%)


Description

SUPER CELLO clamp sealer, lightweight model, seal LxW 420 x 10 mm. Supplied = assembled. Product type = sealing devices, hand sealers. Type of use = handheld device. Max. film thickness = 2x200 m. Welding seam max. = 420x10 mm. For material = cellophane, aluminium composite. Application = composite films, bags. Length = 420 mm. Width = 320 mm. Height = 110 mm. Power = 450 watt. Voltage = 230 V.

See full description
Specifications for SUPER CELLO Clamp Sealer, Lightweight Model, Seal LxW 420 X 10mm
  • Supplied
    Assembled
  • Product Type
    Sealing Devices, Hand Sealers
  • Applications
    Composite Films, Bags
  • Length
    420mm
  • Power
    450W
  • Width
    320mm
  • Type of Use
    Handheld Device
  • Height
    110mm
  • Film Thickness
    2x200 Μm
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome