Contract Line Marking Applicator 2 Wheeled Applicator

Order Code: ZT3079946S

£129.99 Inc VAT (20%)


Description

Application: Linemarking.
Consists of: 2 wheeled applicator.
No. of Wheels: 2.
Product Type: Line & road marking.
Type: Applicator.Wheeled applicator suitable for use with 750ml and 600ml aerosol cans. The applicator offers an easy thumb push trigger for ease of application/usage. Compatible with ProSolve™ linemarking spray paint.

See full description
Specifications for Contract Line Marking Applicator 2 Wheeled Applicator
  • Number of Wheels
    2
  • Consists Of
    2 wheeled applicator
  • Product Type
    Line & Road Marking
  • Type
    Applicator

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome