Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Decorator Tools
Marker Paints & Pens
Line & Paint Marker Accessories
Marker Term Dek 5 Fwz 61-70 5 x 5mm Polyamide 66 Black on White
By Weidmuller
Order Code:
ZT4994081S
Qty of 100 for
£152.00
Inc VAT (20%)
£1.52 each
Quantity
Price
Discount
1 - 9999
£1.52
0%
10000 - 19999
£1.46
4%
20000 +
£1.40
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
152.00
https://www.zoro.co.uk/shop/tools-and-machining/line-and-paint-marker-accessories/marker-term-dek-5-fwz-61-70-5-x-5mm-polyamide-66-black-on-white/p/ZT4994081S
Add to quotation
View all Line & Paint Marker Accessories
Description
Weidmuller MRKR TERM DEK 5 FWZ 61-70 5X5MM POLYAMIDE 66 BLK ON WHI Other Markers (P177) 523060061
Tags:
#BulkDiscount
Specifications
Specifications for Marker Term Dek 5 Fwz 61-70 5 x 5mm Polyamide 66 Black on White
Direction of Coding
Horizontal
Colour
Beige
Imprint
Numbers
Modular Spacing
5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome