Roadmaster AARO12 Line Marking Paint in Black 750ml (Box of 12)

Order Code: ZT2626119S

£63.99 Inc VAT (20%)


Description

Roadmaster AARO12 Line Marking Paint in Black 750ml (Box of 12)
12 x 750ml Cans of Roadmaster Line Marking Paint in Black in a Cardboard Box. Roadmaster has been formulated to offer an economy version of Linemaster. Where longevity is not an essential attribute needed, i.e. on grass, gravel, and temporary marking applications. Roadmaster is a blend of high-quality pigments, resins, hardeners and fast-drying solvents. Roadmaster is touch dry in 30 minutes and fully cured in 24 hours. Roadmaster can be applied by hand as a spot marker or in conjunction with a line-marking trolley. It is suitable for use on asphalt, concrete, gravel and grass. It is available in a range of colours, White, Yellow, Blue, Red, Green, Black and Orange.

Features:
Touch dry in 30 minutes
Fully cured in 24 hours
Suitable for use on asphalt, concrete, gravel and grass
Specification:
Quantity: 12 x 750ml
Colour: Black

See full description
Specifications for Roadmaster AARO12 Line Marking Paint in Black 750ml (Box of 12)
  • Product Type
    Line Marking Paint
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome