Expel 30 Water Separator with Auto Drain

Order Code: ZT1412738X

£599.99 Inc VAT (20%)

Currently unavailable

Description

The PCL Expel 30 Water Separator effectively removes 99.9999% of liquid, oil, and water. Ideal for use in an industrial or automotive setting, the Expel 30 offers high performance filtration, removing all other contaminants down to 1 micron.

The stainless-steel unit can be easily cleaned and serviced for reuse, although with no mains power or consumables required to run the unit, the Expel 30 is virtually maintenance-free.

Features and Benefits
• No fluctuations in pressure should filters become contaminated
• Easy to dismantle for simple cleaning and servicing
• Pressure indicator for monitoring

See full description
Specifications for Expel 30 Water Separator with Auto Drain
  • Product Type
    Air Filter Regulator Combi
  • Pressure Range
    15bar
  • Port Size
    1/2in
  • Number of Pieces
    1
  • Drain Type
    Auto-drain
  • MFR Part No.
    Expel30
  • Size
    L29.3 x W7 x H7cm
  • Maximum Flow Rate
    850L/min
  • Operating Temperature Range
    0-80°C
  • Additional Features
    Supplied with 3/4" BSPT thread & flush fitting adaptor
  • Weight Each
    2150g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome