Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Lithium Ion (Li-Ion) Chargers
12V 1HR Quick Li-ion Battery Charger 230V
By Kobe
Order Code:
ZT1024054P
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 - 19
£21.15
8%
20 +
£20.23
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/tools-and-machining/lithium-ion-li-ion-chargers/12v-1hr-quick-li-ion-battery-charger-230v/p/ZT1024054P
Add to quotation
Schedule an order and save 5%
View all Lithium Ion (Li-Ion) Chargers
Description
12V 1hr quick li-ion battery charger to suit 12v Kobe Li-ion Tech Cordless Power tools
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 12V 1HR Quick Li-ion Battery Charger 230V
Number of Battery Ports
1
Charging Time
60min
Output Voltage
12V
Supply Voltage
230V
Compatible Battery Type
Lithium-ion
Charging Current
1.5A
For Use With
12v Kobe Li-ion Tech Cordless Power tools
Battery Capacity
1.3A·h
Item
Battery Charger
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome