1600A004ZT 14.4-36V Battery Charger + GAL3680CV

1600A004ZT 14.4-36V Battery Charger + GAL3680CV

Order Code: ZT1027389XCopy

£119.99 Inc VAT (20%)


Description

Compatible with all Bosch Li-ion 'slot-in' batteries.

GAL 3680 CV fast multi-voltage charger
Battery charging voltage: 14,4 - 36 V
Charge current: 8.0 A
Charging time at battery capacity 2.0 Ah (80%/100%) approx. 15/30 mins
Charging time at battery capacity 4.0 Ah (80%/100%) approx. 25/35 mins
Charging time at battery capacity 5.0 Ah (80%/100%) approx. 35/45 mins
Charging time at battery capacity 6.0 Ah (80%/100%) approx. 35/50 mins

See full description
Specifications for 1600A004ZT 14.4-36V Battery Charger + GAL3680CV
  • Output Voltage
    14.4 - 36V
  • Charging Time
    Oct-55min
  • Battery Capacity
    2.0-6.0A·h
  • Compatible Battery Type
    Lithium-ion
  • For Use With
    All Li-Ion Batteries from 14.4 to 36 Volts
  • Number of Battery Ports
    1
  • Overall Length
    196mm
  • Overall Width
    128mm
  • Charging Current
    8A
  • Supply Voltage
    230V
  • Model Number
    GAL 3680 CV
  • MFR Part No.
    1600A004ZT
  • Overall Height
    82mm
  • Item
    Battery Charger