Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Lithium Ion (Li-Ion) Chargers
18V Battery Charger
By Kobe
4 Reviews
Order Code:
ZT1027363X
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 +
£28.49
5%
1
Add to basket
Currently unavailable
Unavailable
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/lithium-ion-li-ion-chargers/18v-battery-charger/p/ZT1027363X
Add to quotation
View all Lithium Ion (Li-Ion) Chargers
Description
Spare Batteries and Charger for Cordless Impact Drill (KBE-279-0090K)
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 18V Battery Charger
Compatible Battery Type
Lithium-ion
Output Voltage
18V
Battery Capacity
2A·h
Supply Voltage
230V
Charging Current
1.5A
Charging Time
60min
Number of Battery Ports
1
Model Number
DC20EU40-15
Item
Battery Charger
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome