0
1

2.0AH Li-ion Battery Charger

Order Code: ZT1027364X

£14.99 Inc VAT (20%)
£17.9916.5% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%

Currently unavailable

Description

2.0Ah Li-Ion Battery Charger

Compatible with KBE2790090K

Specifications for 2.0AH Li-ion Battery Charger
  • Charging Current
    1.5A
  • Battery Capacity
    2A·h
  • Overall Length
    135mm
  • Number of Battery Ports
    1
  • For Use With
    Kobe Li-on 18V 2.0Ah Battery
  • Charging Time
    60min
  • Overall Height
    78mm
  • Supply Voltage
    230V
  • Overall Width
    88mm
  • Output Voltage
    18V
  • Compatible Battery Type
    Lithium-ion
  • Item
    Battery Charger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome