Adflo Battery Heavy Duty Li-ion 837631

Adflo Battery Heavy Duty Li-ion 837631

Order Code: ZT3112994SCopy

£399.99 Inc VAT (20%)


Description

3M Adflo Battery Heavy Duty Li-Ion 837631

The 3M Adflo Battery Heavy Duty Li-Ion 837631 is a lightweight, long-lasting battery that provides up to 12 hours of operating time for your 3M Adflo Powered Air Respirator. This battery is 40% lighter than the original nickel metal hydride Adflo batteries, making it more comfortable to wear for extended periods of time. The Li-ion battery also charges quickly, reaching 80% capacity in just one hour.

Features:

Lightweight and long-lasting
Up to 12 hours of operating time
40% lighter than original nickel metal hydride batteries
Rapid charge to 80% capacity in one hour
Benefits:

Increased comfort and productivity
Reduced fatigue
Increased safety
Applications:

Welding
Grinding
Sanding
Other dusty or hazardous environments
Specifications:

Battery type: Li-ion
Operating time: Up to 12 hours
Weight: 1.2 pounds
Dimensions: 5.5 x 3 x 1.5 inches
Charging time: 5.5 hours
Order your 3M Adflo Battery Heavy Duty Li-Ion 837631 today and experience the difference!

See full description
Specifications for Adflo Battery Heavy Duty Li-ion 837631
  • Product Type
    Battery
  • Battery Type
    Li-ion