Adflo Li-ion Battery Standard

Order Code: ZT3112908S

£239.99 Inc VAT (20%)


Description

3M™ Adflo™ Li-ion Battery Standard

The 3M™ Adflo™ Li-ion Battery Standard is a high-performance battery that provides up to 7-9 hours of runtime on a single charge. It is designed for use with the 3M™ Adflo™ Powered Air Respirator, and it features a lightweight and compact design for optimum user comfort. The battery is also easy to install and use, making it a great choice for a variety of applications, including welding, grinding, and metal processing.

Features:

Up to 7-9 hours of runtime on a single charge
Lightweight and compact design
Easy to install and use
Compatible with the 3M™ Adflo™ Powered Air Respirator
Benefits:

Provides long-lasting protection from harmful airborne contaminants
Helps to improve worker productivity and safety
Reduces the risk of respiratory illness
Makes it easy to stay compliant with safety regulations
Specifications:

Battery type: Lithium-ion
Runtime: Up to 7-9 hours
Weight: 1.2 pounds
Dimensions: 5.5 x 2.7 x 2.7 inches
Order your 3M™ Adflo™ Li-ion Battery Standard today and experience the difference!

See full description
Specifications for Adflo Li-ion Battery Standard
  • Product Type
    Li-ion Battery Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome