ASC30-36V 14.4V - 36V Charger 240V

Order Code: ZT1254439X

£79.99 Inc VAT (20%)


Description

• Monitored charging with microcontroller.

• Battery diagnosis.

• Charge time approximately 30 minutes at 1.5 Ah.

• "AIR COOLED" function.

• For charging all Li-Power Compact, Li-Power Plus, Li-Power Extreme battery packs
Monitored charging with microcontroller: the battery pack is charged with 2.5 ampere with constant monitoring of voltage flow, temperature flow and maximum temperature. The charger ends the charging process immediately after full charging. Thus, there is no overcharging and the life of the battery pack increases.

• Charger switches to compensation charge: to conserve the capacity, the battery pack is charged for 1 second every 45 seconds with 2.5 ampere.

• "AIR COOLED" function: the patented principle is based on air-cooling the battery pack during the charging process. The battery packs are gently cooled down to the required charging temperature, and then during the charging process are constantly maintained at optimum temperature. With this principle, a higher tool life of the battery packs and up to 30% shorter total charging time can be achieved.

See full description
Specifications for ASC30-36V 14.4V - 36V Charger 240V
  • Model Number
    ASC30-36V 14.4V
  • MFR Part No.
    627045000
  • Compatible Battery Type
    Lithium-ion
  • Number of Battery Ports
    1
  • Charging Time
    (1.5Ah) 30min
  • Supply Voltage
    240V
  • Charging Current
    2.5A
  • Item
    Battery Charger
  • Output Voltage
    14.4 - 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome